ABS Portable Unit with Recharging Tray (Set of 5)

Part #KKUBE5  |  Manufacturer Part #KUBE5

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Battery Powered - No AC Sockets in the public spaces? No problem
  • 5Kubes allow up to 30 guests to charge at the same time

Specifications

Application: [Hospitality, Industry, Mobile]

Automatic Shut-Off: No

Battery Type: Lithium-ion

CE Approved: No

Color Finish: Black

Color Finish Category: Blacks

Depth: 4 in

GSA Approved: No

Height: 2-7/25 in

Length: 4-13/100 in

Material: Plastic

Material Type: ABS

Package Quantity: Set of 5

Power Source: Battery

UL Listed: Yes

Volts: 100/240V

Width: 4-13/100 in