DESCRIPTION

  • Built in discharge check valve
  • Ideal for small sumps
  • The bottom screen is removable for pumping down to levels as low as 1/8"
  • The built in check valve prevents cycling due to flow back into the sump
  • The built in hand/auto level switch offers the ability to run the unit on water level
  • The motor is cooled by the liquid being pumped decreasing the chances of overheating
  • The units come standard with thermal protection built into the motor

ABS Pumps 115 V 5.4 A 3450 rpm Pump

A01135081

Horsepower:

SPECIFICATIONS

AMP
5.4
CSA Certified
Yes
Diameter
8 in
Horsepower
1/3 hp
Impeller
Polyamide
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
104
Power Source
AC
Pump Application
Submersible Dewatering
Pump Motor Type
Air
Pump Phase
1
RPM
3450
UL Listed
Yes
Volts
115V

Starting at
Call for Pricing
  • QUANTITY