ABZ Manufacturing 150# Stainless Steel Lug High Performance Butterfly Valve A4020102

DESCRIPTION

ABZ Manufacturing 150# Stainless Steel Lug High Performance Butterfly Valve

A4020102

Valve Size:

SPECIFICATIONS

End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Lug
Valve Size
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS