4 in. Carbon Steel RTFE Bare Stem Butterfly Valve
Figure 402 4 in. Carbon Steel RTFE Bare Stem Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Soft-seated, metal-seated and fire-safe
- Free-floating seat design with direct-mount operation
- 2- to 72-inch sizes
- Internal keyed and pinned connection to align disc seal to body seat
- Field-repairable body and disc seats
- High-temperature graphite stem packing to prevent fugitive emissions and fire hazards
- Wafer, lugged, double-flanged, butt-welded in double- and triple-offset designs
- Underneath drawn gland packing for easy adjustment and direct actuation mounting
- Blowout-proof stem retention system above packing area
- Extended neck for extra pipe insulation
Specifications
- ANSI:
- ANSI 150, ANSI 300, ANSI 600
- API:
- API 598, API 605, API 607, API 609
- ASME:
- ASME B16.10, ASME B16.104, ASME B16.34, SME B16.47 Class A, ASME B16.5
- ASTM:
- ASTM A-216 WCB, ASTM A-351 CF8M
- Collection:
- Figure 402
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 13-3/20 in
- ISO:
- ISO 5752, ISO 7005-1
- Length:
- 2-13/100 in
- MSS:
- MSS SP-44, MSS SP-61, MSS SP-68
- Material:
- Carbon Steel, Rubber, Stainless Steel, Plastic
- Material Type:
- 316, RTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Bare Stem
- Valve Seat Material:
- RTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve