DESCRIPTION

ABZ Manufacturing Figure 909 4 in. Stainless Steel Disc PTFE Seat Lever Handle Wafer Butterfly Valve

A909040953

Manufacturer Part #: 909-040-953

Valve Size:

4 in

SPECIFICATIONS

ANSI Specifications
ANSI Class 125, ANSI Class 150
Application
Abrasion Protection, Chemical
Clean Bagged
No
Collection
Figure 909
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
High Pressure
150
IAPMO Listed
No
MSS Specifications
MSS SP-67
NSF Certified
No
UL Listed
No
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Type
Butterfly Valve

Print