DESCRIPTION

Access Lighting Roto 150 W 3-Light Vanity

A62063

Color Finish

 

SPECIFICATIONS

Collection
Roto
Color Finish
Satin Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
5-1/2 in
Lighting Direction
Down Lighting
Number Of Lights
3
Watts
150

Starting at
Call for Pricing
  • QUANTITY