DESCRIPTION

Access Lighting 18W 2-Light Wall Sconce

A62235OPL

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Height
19-1/4 in
Number Of Lights
2
Watts
18
Width
5-3/4 in

Starting at
Call for Pricing
  • QUANTITY