18W 2-Light Wall Sconce in Brushed Stainless Steel

Part #A62235BSOPL  |  Item #4878962  |  Manufacturer Part #62235BSOPL

Call for Pricing EACH

Color/Finish: Brushed Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Fluorescent

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Color Temperature: 2700

Depth: 4 in

Energy Star Compliant: No

Height: 19-1/4 in

Light Bulb Base Type: GU24

Lumens: 2500

Number Of Lights: 2

UL Listed: No

Watts: 18

Width: 5-3/4 in