3-1/4 in. 150W 1-Light R7s Base Flushmount Ceiling Fixture in Brushed Nickel

Part #A50033BSFST  |  Item #7236809  |  Manufacturer Part #50033-BS/FST

Call for Pricing EACH

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Halogen

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 2900

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Frosted

Height: 3-1/4 in

Installation Type: Flush Mount

Length: 11-4/5 in

Light Bulb Base Type: R7s

Lighting Direction: Down Lighting

Lumens: 2600

Material: Glass

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 150

Width: 6-3/4 in