Aero 18W 1-Light GU24 Flushmount Ceiling Fixture in Polished Chrome

Part #A20672CHOPL  |  Item #4859399  |  Manufacturer Part #20672CHOPL

Call for Pricing EACH

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Fluorescent

Collection: Aero

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 2700

Diameter: 15-7/10 in

Energy Star Compliant: No

Height: 4-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Lighting Direction: Down Lighting

Lumens: 2500

Number Of Lights: 2

UL Listed: No

Watts: 18

Width: 15-3/4 in