Aero 2-Light 60W Flushmount Ceiling Fixture in Polished Chrome

Part #A20671CHOPL  |  Item #4916471  |  Manufacturer Part #20671-CH/OPL

Call for Pricing EACH

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Aero

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 2700

Diameter: 12-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal

Height: 4 in

Installation Type: [Ceiling Mount, Flush Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lumens: 1600

Material: Glass

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60