Aero 26W 1-Light GU24 Flushmount Ceiling Fixture in Polished Chrome

Part #A20670CHOPL  |  Item #4859400  |  Manufacturer Part #20670CHOPL

Call for Pricing EACH

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Fluorescent

Collection: Aero

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 2700

Diameter: 10 in

Energy Star Compliant: No

Height: 4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Lighting Direction: Down Lighting

Lumens: 1710

Number Of Lights: 1

UL Listed: No

Watts: 26

Width: 10 in