Atom™ 1-Light Flushmount Ceiling Light in Oil Rubbed Bronze

Part #A20724ORBOPL  |  Item #7195283  |  Manufacturer Part #20724-ORB/OPL

Call for Pricing EACH

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Atom™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Diameter: 10-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal

Height: 12 in

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: [Glass, Steel]

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100