Access Lighting
Aztec™ Vanity Wall Light in Brushed Steel
Part #A20452GUBSWHT | Item #7195143 | Manufacturer Part #20452GU-BS/WHT
Product Details
Documents
Specifications
ADA Compliant: No
Bulb Type: Compact Fluorescent
Collection: Aztec™
Color Finish: Brushed Steel
Color Finish Category: Stainless Steel
Color Temperature: 2700
Depth: 6 in
ETL Listed: No
Energy Star Compliant: No
Glass Type: White
Height: 4-1/2 in
Installation Type: Wall Mount
Length: 24 in
Light Bulb Base Type: GU24
Lighting Direction: Down Lighting
Material: [Glass, Steel]
Number Of Lights: 2
UL Listed: Yes
Volts: 120V
Watts: 13
Entire Collection
-
Call for Pricing