Access Lighting
Chuki 75W 1-Light Medium E-26 Base Incandescent Pendant in Bronze
Part #A23436BRZ | Item #7195230 | Manufacturer Part #23436-BRZ
Product Details
Documents
Specifications
Bulb Type: Incandescent
Collection: Chuki
Color Finish: Bronze
Color Finish Category: Bronze Tones
Color Temperature: 2700
Diameter: 11-1/2 in
ETL Listed: Yes
Energy Star Compliant: No
Height: 14-1/2 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: G40
Lighting Style: Modern
Lumens: 800
Material: Metal
Number Of Lights: 1
UL Listed: No
Volts: 120V
Watts: 75