Cobalt 2-Light Flushmount Ceiling Light in White

Part #A20625GUWHOPL  |  Item #7195293  |  Manufacturer Part #20625GU-WH/OPL

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Cobalt

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2700

Diameter: 13 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal

Height: 4 in

Installation Type: Flush Mount

Light Bulb Base Type: GU24

Lighting Direction: Down Lighting

Material: [Glass, Steel]

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 13