Cobalt 60W 2-Light Medium E-26 Incandescent Ceiling Light with Opal Glass in Brushed Steel

Part #A20625BSOPL  |  Item #3603608  |  Manufacturer Part #20625BSOPL

$44.14 EACH

Color/Finish: Brushed Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Cobalt

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Color Temperature: 2700

Diameter: 13 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal

Height: 4 in

Installation Type: [Ceiling Mount, Flush Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lumens: 1600

Material: Glass

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60