Conga 2-Light Flushmount Ceiling Light in Brushed Steel

Part #A50080BSOPL  |  Item #7195287  |  Manufacturer Part #50080-BS/OPL

Call for Pricing EACH

Color/Finish: Brushed Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Conga

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Color Temperature: 2700

Diameter: 16 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Opal

Height: 4-1/2 in

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: [Glass, Steel]

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 75