Inari Silk 5-1/4 in. Glass Shade in Amber

Part #A23118AMB  |  Item #7195204  |  Manufacturer Part #23118-AMB

Call for Pricing EACH

Color/Finish: Amber

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Inari Silk

Color Finish: Amber

Color Finish Category: Reds

Diameter: 5-1/4 in

Length: 7-1/2 in

Material: Glass

UL Listed: Yes