Inari Silk 5-1/4 in. Glass Shade in Cobalt Blue

Part #A23118COB  |  Item #7195157  |  Manufacturer Part #23118-COB

Call for Pricing EACH

Color/Finish: Cobalt Blue

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Inari Silk

Color Finish: Cobalt Blue

Color Finish Category: Blues

Diameter: 5-1/4 in

Length: 7-1/2 in

Material: Glass

UL Listed: Yes