Mona 2-Light Flushmount Ceiling Light in Brushed Steel

Part #A23019BSALB  |  Item #7195234  |  Manufacturer Part #23019-BS/ALB

Call for Pricing EACH

Color/Finish: Brushed Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Mona

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Color Temperature: 2700

Diameter: 12 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 4-1/4 in

Installation Type: Flush Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Material: [Glass, Steel]

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60