Access Lighting
Poseidon 13W 1-Light GU24 Base Outdoor Wall Washer in Black
Part #AC20363BLEN1113B | Item #7195272 | Manufacturer Part #C20363BLEN1113B
Product Details
Documents
Specifications
ADA Compliant: No
Bulb Type: Compact Fluorescent
Collection: Poseidon
Color Finish: Black
Color Finish Category: Blacks
Depth: 7 in
Diameter: 4-3/4 in
ETL Listed: No
Energy Star Compliant: No
Installation Type: Wall Mount
Length: 6 in
Light Bulb Base Type: GU24
Lighting Direction: Down Lighting
Lumens: 900
Number Of Lights: 1
UL Listed: Yes
Volts: 120V
Watts: 13
Width: 4-3/4 in