Roto 150 W 3-Light Vanity in Satin Chrome

Part #A62063  |  Item #4246226  |  Manufacturer Part #62063

Call for Pricing EACH

Color/Finish: Satin Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Roto

Color Finish: Satin Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Height: 5-1/2 in

Lighting Direction: Down Lighting

Number Of Lights: 3

Watts: 150