Spartan 35W 1-Light GU10 Base Pendant in Brushed Steel

Part #A50525BSCLM  |  Item #7247470  |  Manufacturer Part #50525-BS/CLM

Call for Pricing EACH

Color/Finish: Brushed Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Halogen

Collection: Spartan

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Color Temperature: 2900

Diameter: 3 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 12 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU10

Light Bulb Shape Code: MR16

Lighting Direction: Down Lighting

Lighting Style: [Industrial, Contemporary, Transitional]

Material: Metal

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 35

Width: 4-1/2 in