Sydney 100W 1-Light Medium E-26 Base Incandescent Pendant in Brushed Steel

Part #A280241CBSSDS  |  Item #7195239  |  Manufacturer Part #28024-1C-BS/SDS

Call for Pricing EACH

Color/Finish: Brushed Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Sydney

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Color Temperature: 2700

Diameter: 4-23/25 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Sand Slate

Height: 12 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Mini

Material: Metal

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100