Trident® 14 in. 2-Light Wall Sconce in Bronze

Part #A20389MGBRZCLR  |  Item #7195277  |  Manufacturer Part #20389MG-BRZ/CLR

Call for Pricing EACH

Color/Finish: Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Trident®

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Depth: 8-2/5 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 14 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: PAR30 Long Neck

Lighting Direction: Down Lighting

Material: Aluminum

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 75

Width: 6-1/5 in