2 in. Push On Stainless Steel Shower Drain
TrueDEK® 2 in. Push On Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- TrueDEK®
- Construction:
- Non-Membrane
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Outlet Type:
- Push On