TrueDEK® 59 in. Rectangle Shower Base in Blue

Part #ATB5947S  |  Item #4067779  |  Manufacturer Part #TB5947-S

Call for Pricing EACH

Color/Finish: Blue

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: TrueDEK®

Color Finish: Blue

Color Finish Category: Blues

Drain Location: Center

IAPMO Listed: No

Length: 59 in

Material: Fiberglass Reinforced Plastic

Shower Base Shape: Rectangle

UL Listed: No

Width: 47-1/4 in