59 x 36 in. Classic Shower Base in Blue
TrueDEK® 59 x 36 in. Classic Shower Base in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- TrueDEK®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Drain Location:
- End
- Drain Opening:
- 6-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 59 in
- Material:
- Fiberglass
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Weight:
- 70 lb
- Width:
- 36 in