35-1/2 x 35-1/2 in. Cast Polymer Shower Base
Tuff Form® 35-1/2 x 35-1/2 in. Cast Polymer Shower Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Concrete
- CARB OTC LEED Compliant:
- No
- Collection:
- Tuff Form®
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 35-1/2 in
- Material:
- Acrylic
- Material Type:
- Polymer
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 35-1/2 in