1-Light 100W Down Lighting Outdoor Wall Sconce in Matte Black

Part #A5010BK  |  Item #7261021  |  Manufacturer Part #5010BK

Call for Pricing EACH

Color/Finish: Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 7-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 15-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: [Cast Aluminum, Glass]

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Watts: 100

Width: 6-1/4 in