1-Light Outdoor Ceiling Light in Matte Black

Part #A5275BKSD  |  Item #7195145  |  Manufacturer Part #5275BK/SD

Call for Pricing EACH

Color/Finish: Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Matte Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 7-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Cast Aluminum

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 11 in