100 W 1-Light Medium Lantern Clear Beveled in Matte Black

Part #A5271BK  |  Item #4353358  |  Manufacturer Part #5271BK

Call for Pricing EACH

Color/Finish: Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extension: 9"
  • Back plate dimensions: 7" x 4 1/2"

Specifications

Bulb Type: Incandescent

Color Finish: Matte Black

Color Finish Category: Blacks

Glass Type: Clear Beveled

Height: 16 in

Light Bulb Base Type: Medium E-26

Material: Cast Aluminum

Number Of Lights: 1

Watts: 100

Width: 8 in