100 W 1-Light Post Lantern in Architectural Bronze

Part #A96027ABZ  |  Item #7195341  |  Manufacturer Part #96027ABZ

Call for Pricing EACH

Color/Finish: Architectural Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted Linen

Height: 16-3/4 in

Light Bulb Base Type: Medium E-26

Material: MarbleX®

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 9 in