DESCRIPTION

  • 29"×33"×30"
  • 5 year limited warranty on compressor, coil, and 5 years on internal functional parts (Residential Use)
  • All Aluminum Spine Fin coil
  • Back plate dimensions: 5 3/4" x 4 1/2"
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand Defrost Control withdiagnostics
  • DuraTuff base, fast complete drain, weather proof
  • Extension: 7"

Acclaim Lighting 100 W Medium Lantern

A4001

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte Black
Color Finish Category
Blacks
Glass Type
Clear Beveled
Height
16-1/4 in
Light Bulb Base Type
Medium E-26
Material
Cast Aluminum
Number Of Lights
1
Watts
100
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY