100 W Medium Lantern in Matte Black

Part #A4001BK  |  Item #2893638  |  Manufacturer Part #4001BK

Call for Pricing EACH

Color/Finish: Matte Black

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Extension: 7"
  • Back plate dimensions: 5 3/4" x 4 1/2"
  • 29"×33"×30"
  • 5 year limited warranty on compressor, coil, and 5 years on internal functional parts (Residential Use)
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand Defrost Control withdiagnostics
  • DuraTuff base, fast complete drain, weather proof

Specifications

Bulb Type: Incandescent

Color Finish: Matte Black

Color Finish Category: Blacks

Glass Type: Clear Beveled

Height: 16-1/4 in

Light Bulb Base Type: Medium E-26

Material: Cast Aluminum

Number Of Lights: 1

Watts: 100

Width: 6 in