Acclaim Lighting
100W Clear Beveled Post Lantern in Matte Black
Part #A4007BK | Item #4420485 | Manufacturer Part #4007BK
Product Details
Specifications
Color Finish: Matte Black
Color Finish Category: Blacks
ETL Listed: No
Energy Star Compliant: No
Height: 13-3/4 in
Light Bulb Base Type: Medium E-26
Material: Cast Aluminum
UL Listed: No
Watts: 100
Width: 6 in