11-3/4 in. 1-Light Wall Sconce in Architectural Bronze

Part #A96012ABZ  |  Item #7195181  |  Manufacturer Part #96012ABZ

Call for Pricing EACH

Color/Finish: Architectural Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted Linen

Height: 11-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Material: MarbleX®

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 8 in