14-1/2 in. 1-Light Wall Sconce in Matte Black

Part #A6102BK  |  Item #7195370  |  Manufacturer Part #6102BK

Call for Pricing EACH

Color/Finish: Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Matte Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 14-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Cast Aluminum

Number Of Lights: 1

UL Listed: No

Watts: 60

Width: 8 in