150 W 2 Light Halogen Flood Light in Architectural Bronze

Part #AFL1ABZ  |  Item #3827218  |  Manufacturer Part #FL1ABZ

$17.50 EACH
(Pricing is for Architectural Bronze)

Color/Finish: Architectural Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Mounts to standard round junction box - sealing gasket included

Specifications

Application: Lighting

Bulb Type: Halogen

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Color Temperature: 4000

Diameter: 4-1/2 in

Energy Star Compliant: No

Height: 5 in

Light Bulb Base Type: Medium E-26

Light Bulb Beam Type: Flood

Light Bulb Shape Code: PAR38

Lumens: 3400

Material: Cast Aluminum

Number Of Lights: 2

Power Source: Hardwired

Volts: 120V

Watts: 150

Weight: 1

Width: 9 in