150 W 2 Light Halogen Flood Light in Architectural Bronze

Part #AMFL2ABZ  |  Item #4377138  |  Manufacturer Part #MFL2ABZ

Call for Pricing EACH
(Pricing is for Architectural Bronze)

Color/Finish: Architectural Bronze

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Application: Lighting

Bulb Type: Halogen

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Color Temperature: 4000

Depth: 5 in

Energy Star Compliant: No

Height: 5 in

Light Bulb Base Type: Medium E-26

Light Bulb Beam Type: Flood

Light Bulb Shape Code: PAR38

Lumens: 3400

Material: Plastic

Material Type: Polycarbonate

Number Of Lights: 2

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 150

Weight: 2

Width: 4 in