150 W 2 Light Halogen Flood Light in White

You last purchased this on
 
Acclaim Lighting

150 W 2 Light Halogen Flood Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acclaim Lighting

150 W 2 Light Halogen Flood Light in White

  • Fast #
  • Part #AFL1WH
  • Item #3420468
  • Manufacturer Part #FL1WH
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounts to standard round junction box - sealing gasket included
  • Requires Certification

Specifications

Application:
Lighting
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Diameter:
4-1/2 in
Energy Star Compliant:
No
Height:
5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
PAR38
Light Bulb Type:
Halogen
Lumens:
3400
Material:
Cast Aluminum
Number of Lights:
2
Power Source:
Hardwired
Volts:
120V
Watts:
150 W
Weight:
1 lb
Width:
9 in