DESCRIPTION

  • Mounts to standard round junction box - sealing gasket included

Acclaim Lighting 150 W Flood Light

AFL1

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Color Finish
White
Color Finish Category
Whites
Height
1 in
Light Bulb Shape Code
PAR38
Material
Cast Aluminum
Number Of Lights
2
Watts
150
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY