19-1/2 in. 3-Light Wall Sconce in Black Coral

Part #A3611BC  |  Item #7195098  |  Manufacturer Part #3611BC

Call for Pricing EACH

Color/Finish: Black Coral

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Black Coral

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Glass Type: Hammered Water

Height: 19-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Cast Aluminum

Number Of Lights: 3

UL Listed: No

Watts: 60

Width: 9-1/4 in