21 in. 60W 3-Light Candelabra E-12 Base Wall Lantern in Architectural Bronze

Part #A7672ABZ  |  Item #7195113  |  Manufacturer Part #7672ABZ

Call for Pricing EACH

Color/Finish: Architectural Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Depth: 11-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Hammered Water

Height: 21 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: [Cast Aluminum, Glass]

Number Of Lights: 3

UL Listed: No

Watts: 60

Width: 9-3/4 in