24 W 2 Light Integrated LED Flood Light in Architectural Bronze
24 W 2 Light Integrated LED Flood Light in Architectural Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Lighting
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Color Temperature:
- 3000
- Diameter:
- 4-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Tempered
- Height:
- 8 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Light Bulb Type:
- Integrated LED
- Material:
- Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 110V
- Watts:
- 24 W
- Width:
- 15 in