4-1/2 in. 60 W 1-Light Medium Lantern in Matte Black

You last purchased this on
 
Acclaim Lighting

4-1/2 in. 60 W 1-Light Medium Lantern in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acclaim Lighting

4-1/2 in. 60 W 1-Light Medium Lantern in Matte Black

  • Fast #
  • Part #A5001BK
  • Item #2893628
  • Manufacturer Part #5001BK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Back plate dimensions: 4 3/4" x 4 3/4"
  • Extension: 6 3/4"
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Glass Type:
Clear Beveled
Height:
8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Cast Aluminum
Number of Lights:
1
Watts:
60 W
Width:
4-1/2 in