DESCRIPTION

Acclaim Lighting 60 W 3-Light Candelabra Lantern in Matte Black

A5226BK

Color Finish

Matte Black

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte Black
Color Finish Category
Blacks
Glass Type
Clear Beveled
Height
19-1/2 in
Light Bulb Base Type
Candelabra E-12
Material
Cast Aluminum
Number Of Lights
3
Watts
60
Width
12-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.