60 W 3-Light Outdoor Flush Mount Ceiling Fixture Light in Matte Black

Part #A5602BK  |  Item #3025919  |  Manufacturer Part #5602BK

Call for Pricing EACH

Color/Finish: Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Matte Black

Color Finish Category: Blacks

Glass Type: Clear Beveled

Height: 6-3/4 in

Light Bulb Base Type: Candelabra E-12

Number Of Lights: 3

Watts: 60

Width: 11 in