Acclaim Lighting
60 W 4-Light Post Lantern in Matte Black
Part #A7017BK | Item #7195352 | Manufacturer Part #7017BK
Product Details
Specifications
Color Finish: Matte Black
Color Finish Category: Blacks
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear Melon Seeded
Height: 26-1/4 in
Light Bulb Base Type: Candelabra E-12
Material: Cast Aluminum
Number Of Lights: 4
UL Listed: No
Watts: 60
Width: 13 in